Motion
UEFK207-22
Three-Bolt Bracket Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633208
MFR #UEFK207-22
List Price$220.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 35 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633208
MFR #UEFK207-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.55/each for your price

Overview

Mfr description
UEFK207-22 1-3/8" WIDE ACCU-LOC 3-BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Flange Thickness
    34 mm
  • Bearing Number
    UE207
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Width
    45.40 mm
  • Inner Ring Width
    43.90 mm
  • Description
    UEFK207, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series$
  • Pilot Diameter
    70 mm
  • Bolt Size
    M8
  • Series
    UEFK
  • Housing ID
    FK207
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Weight
    3.23 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text