Motion
UEFK209-27
Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633217
MFR #UEFK209-27
List Price$252.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633217
MFR #UEFK209-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.10/each for your price

Overview

Mfr description
UEFK209-27 1-11/16" WIDE ACCU-LOC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Flange Thickness
    38 mm
  • Bearing Number
    UE209
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Width
    53.20 mm
  • Inner Ring Width
    50.20 mm
  • Description
    UEFK209, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series$
  • Pilot Diameter
    80 mm
  • Bolt Size
    M10
  • Series
    UEFK
  • Housing ID
    FK209
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Weight
    4.63 lbs
  • Number Of Mounting Holes
    3
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text