Motion
UEFK209-28NP

AMI BEARINGS INC
UEFK209-28NP

Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633221
MFR #UEFK209-28NP
Price$348.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFK209-28NP

Three-Bolt Bracket Ball Bearing Unit - 45 mm Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633221
MFR #UEFK209-28NP

Mfr description
UEFK209-28NP 1-3/4" WIDE ACCU-LOC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.45/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    54 mm
  • Bolt Size
    M10
  • Bore Diameter  
    45 mm
  • Flange Thickness
    38 mm
  • Housing Width
    53.20 mm
  • Inner Ring Width
    50.20 mm
  • Pilot Diameter
    80 mm
  • Weight
    4.63 lbs

Details

  • Bearing Number
    UE209
  • Description
    UEFK209, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Housing ID
    FK209
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)