Motion
UEFK210-32NP

AMI BEARINGS INC
UEFK210-32NP

Three-Bolt Bracket Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633227
MFR #UEFK210-32NP
Price$390.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFK210-32NP

Three-Bolt Bracket Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633227
MFR #UEFK210-32NP

Mfr description
UEFK210-32NP 2" WIDE ACCU-LOC NICKEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    58 mm
  • Bolt Size
    M10
  • Bore Diameter  
    2 in
  • Flange Thickness
    40 mm
  • Housing Width
    55.60 mm
  • Inner Ring Width
    52.60 mm
  • Pilot Diameter
    86 mm
  • Weight
    5.53 lbs

Details

  • Bearing Number
    UE210
  • Description
    UEFK210, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEFK200 Series$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Housing ID
    FK210
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)