Motion
UEFLX08-24
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633232
MFR #UEFLX08-24
Price$454.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633232
MFR #UEFLX08-24

Mfr description
UEFLX08-24 1-1/2" MEDIUM ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5-27/32 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1-31/32 in
  • Overall Width
    2-3/32 in
  • Weight
    4.46 lbs

Details

  • Bearing Number
    UEX08-24
  • Description
    UEFLX08-24, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFLX00 Series
  • Duty Type
    Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    FT209
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)