Specifications
Dimensions
- Bore Diameter40 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUEFL
Overview
Mfr description
UEFL208TC 40MM WIDE ACCU-LOC TEFLON