Motion
UEFL212NP
Two-Bolt Flange Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633303
MFR #UEFL212NP
List Price$530.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 60 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633303
MFR #UEFL212NP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$530.77/each for your price

Overview

Mfr description
UEFL212NP 60MM WIDE ACCU-LOC NICKEL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Flange Thickness
    48 mm
  • Bearing Number
    UE212
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Width
    70.20 mm
  • Overall Width
    70.20 mm
  • Inner Ring Width
    66.60 mm
  • Finish Coating
    w/Black Oxide Finish
  • Bolt Size
    M22
  • Series
    UEFL
  • Housing ID
    FL212
  • Flange Mounting Type
    2-Bolt Flange
  • Weight
    10.48 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text