Motion
UEFPL205-16CEW

AMI BEARINGS INC
UEFPL205-16CEW

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633317
MFR #UEFPL205-16CEW
List Price$200.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFPL205-16CEW

Four-Bolt Flange Ball Bearing Unit - 1.0000 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633317
MFR #UEFPL205-16CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.44/each for your price

Overview

Mfr description
UEFPL205-16CEW 1" WIDE ACCU-LOC WHITE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Bearing Number
    UE205-16MZ20
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1-1/2 in
  • Description
    UEFPL205-16MZ20W, Accu-Loc Concentric Collar Locking Four-Bolt Flange Unit, UEFPL200MZ20 Series
  • Bolt Size
    3/8 in
  • Series
    UEFPL
  • Color
    White
  • Housing ID
    FPL205
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    0.90 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text