Motion
UEFPL208-24MZ20RFCEB

AMI BEARINGS INC
UEFPL208-24MZ20RFCEB

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633399
MFR #UEFPL208-24MZ20RFCEB
Price$769.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFPL208-24MZ20RFCEB

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633399
MFR #UEFPL208-24MZ20RFCEB

Mfr description
UEFPL208-24MZ20RFCEB 1-1/2" KANIGEN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$769.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Overall Width
    2-9/64 in
  • Weight
    2.52 lbs

Details

  • Bearing Number
    UE208-24MZ20
  • Color
    Black
  • Description
    UEFPL208-24MZ20B, Accu-Loc Concentric Collar Locking Four-Bolt Flange Unit, UEFPL200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    FPL208
  • Housing Material
    Thermoplastic
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)