Motion
UEFT205-15TC

AMI BEARINGS INC
UEFT205-15TC

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633430
MFR #UEFT205-15TC
Price$156.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFT205-15TC

Two-Bolt Flange Ball Bearing Unit - 15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633430
MFR #UEFT205-15TC

Mfr description
UEFT205-15TC 15/16" WIDE ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3-57/64 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    15/16 in
  • Inner Ring Width
    1-25/64 in
  • Overall Width
    1.4560 in
  • Weight
    1.61 lbs

Details

  • Bearing Number
    UE205-15
  • Description
    UEFT205-15, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFT200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    FT205
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)