Motion
UEFT205TC
Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633432
MFR #UEFT205TC
Price$155.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633432
MFR #UEFT205TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    98.80 mm
  • Bolt Size
    M10
  • Bore Diameter  
    25 mm
  • Inner Ring Width
    35.40 mm
  • Overall Width
    36.90 mm
  • Weight
    1.63 lbs

Details

  • Bearing Number
    UE205
  • Description
    UEFT205, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFT200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    FT205
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFT

Overview

Mfr description
UEFT205TC 25MM WIDE ACCU-LOC TEFLON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought