Motion
UEFT206-19NPMZ20

AMI BEARINGS INC
UEFT206-19NPMZ20

Two-Bolt Flange Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633434
MFR #UEFT206-19NPMZ20
List Price$482.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFT206-19NPMZ20

Two-Bolt Flange Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633434
MFR #UEFT206-19NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.77/each for your price

Overview

Mfr description
UEFT206-19NPMZ20 1-3/16" KANIGEN

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UE206-19
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6440 in
  • Inner Ring Width
    1-9/16 in
  • Description
    UEFT206-19, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFT200 Series
  • Bolt Size
    7/16 in
  • Series
    UEFT
  • Housing ID
    FT206
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    2.34 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought