Motion
UEFT207-20NPMZ20RF

AMI BEARINGS INC
UEFT207-20NPMZ20RF

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633442
MFR #UEFT207-20NPMZ20RF
Price$621.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFT207-20NPMZ20RF

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
Mi Item #08633442
MFR #UEFT207-20NPMZ20RF

Mfr description
UEFT207-20NPMZ20RF 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5-1/8 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1-47/64 in
  • Overall Width
    1.7890 in
  • Weight
    3.41 lbs

Details

  • Bearing Number
    UE207-20
  • Description
    UEFT207-20, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFT200 Series
  • Duty Type
    Normal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    FT207
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)