Motion
UEFX05-16
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633459
MFR #UEFX05-16
Price$314.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633459
MFR #UEFX05-16

Mfr description
UEFX05-16 1" MEDIUM ACCU-LOC 4-BOLT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.77/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3-1/4 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1 in
  • Overall Width
    1-41/64 in
  • Weight
    2.90 lbs

Details

  • Bearing Number
    UEX05-16
  • Description
    UEFX05-16, Accu-Loc Concentric Collar Locking Four-Bolt Flange Unit, UEFX00 Series
  • Duty Type
    Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    FX05
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEFX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)