Motion
UEFX11-35
Two-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633467
MFR #UEFX11-35
Your Price$490.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium
MI ITEM #08633467
MFR #UEFX11-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$490.02/each(List $705.63)

Overview

Mfr description
UEFX11-35 2-3/16" MEDIUM ACCU-LOC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium
  • Bolt Center To Center Length
  • Bearing Number
    UEX11-35
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2-3/4 in
  • Description
    UEFX11-35, Accu-Loc Concentric Collar Locking Four-Bolt Flange Unit, UEFX00 Series
  • Bolt Size
    5/8 in
  • Series
    UEFX
  • Housing ID
    FX11
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    11.37 lbs
  • Number Of Mounting Holes
    4
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text