Motion
UEFX204TC
Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633469
MFR #UEFX204TC
List Price$192.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Normal
MI ITEM #08633469
MFR #UEFX204TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.06/each for your price

Overview

Mfr description
UEFX204TC 20MM WIDE ACCU-LOC TEFLON

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron
  • Duty Type
    Normal
  • Bolt Center To Center Length
  • Bearing Number
    UE204
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    31.30 mm
  • Inner Ring Width
    33 mm
  • Description
    UEFX204, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UEFX200 Series
  • Bolt Size
    M8
  • Series
    UEFX
  • Housing ID
    FX204
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    0.92 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text