Motion
UEHPL206-19MZ20B

AMI BEARINGS INC
UEHPL206-19MZ20B

UEHPL206-19MZ20B
Mi Item #08633550
MFR #UEHPL206-19MZ20B
Price$544.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEHPL206-19MZ20B

UEHPL206-19MZ20B
Mi Item #08633550
MFR #UEHPL206-19MZ20B

Mfr description
UEHPL206-19MZ20B 1-3/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Width  
    1.6250 in

Details

  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Product Type
    Hanger Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)