Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Housing MaterialThermoplastic
- Locking DeviceConcentric Collar
- Product TypeHanger Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)