Motion
UELCX05-16
UELCX05-16
Mi Item #08633610
MFR #UELCX05-16
Price$264.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UELCX05-16
Mi Item #08633610
MFR #UELCX05-16

Mfr description
UELCX05-16 1" MEDIUM ACCU-LOC ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.82/each

Specifications

Dimensions

  • Housing Width  
    1-1/32 in
  • Outside Diameter  
    3-1/2 in
  • Shaft Diameter
    1.0000 in
  • Weight
    2.22 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC206
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Bearing Cartridges
  • Series
    UELCX00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)