Specifications
Dimensions
- Housing Width1-7/32 in
- Outside Diameter3-7/8 in
- Shaft Diameter1-3/16 in
- Weight3.04 lbs
Details
- Bearing MaterialAISI 52100 Steel
- Duty TypeMedium Duty
- Housing IDLC207
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Product TypeBall Bearing Cartridges
- SeriesUELCX00
Overview
Mfr description
UELCX06-19 1-3/16" MEDIUM ACCU-LOC