Motion
UELCX06-20
UELCX06-20
MI ITEM #08633612
MFR #UELCX06-20
Price$325.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UELCX06-20
MI ITEM #08633612
MFR #UELCX06-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.00/each

Specifications

Dimensions

  • Housing Width  
    1-7/32 in
  • Outside Diameter  
    3-7/8 in
  • Shaft Diameter
    1-1/4 in
  • Weight
    3.06 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC207
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Bearing Cartridges
  • Series
    UELCX00

Overview

Mfr description
UELCX06-20 1-1/4" MEDIUM ACCU-LOC ROUND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought