Motion
UELCX08-24
UELCX08-24
Mi Item #08633614
MFR #UELCX08-24
Price$395.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UELCX08-24
Mi Item #08633614
MFR #UELCX08-24

Mfr description
UELCX08-24 1-1/2" MEDIUM ACCU-LOC ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.70/each

Specifications

Dimensions

  • Housing Width  
    1-7/16 in
  • Outside Diameter  
    4-3/8 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    4.18 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC209
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Bearing Cartridges
  • Series
    UELCX00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)