Overview
Mfr description
UELCX09-27 1-11/16" MEDIUM ACCU-LOC
Specifications
- Outside Diameter
- Housing Width
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Housing IDLC210
- Duty TypeMedium Duty
- Bearing MaterialAISI 52100 Steel
- SeriesUELCX00
- Weight4.67 lbs
- Shaft Diameter1-11/16 in
- Product TypeBall Bearing Cartridges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data