Motion
UELCX10-31
UELCX10-31
Mi Item #08633617
MFR #UELCX10-31
Price$549.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UELCX10-31
Mi Item #08633617
MFR #UELCX10-31

Mfr description
UELCX10-31 1-15/16" MEDIUM ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.32/each

Specifications

Dimensions

  • Housing Width  
    1-19/32 in
  • Outside Diameter  
    4-15/16 in
  • Shaft Diameter
    1-15/16 in
  • Weight
    5.63 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC211
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Bearing Cartridges
  • Series
    UELCX00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)