Overview
Mfr description
UELCX10-32 2" MEDIUM ACCU-LOC ROUND
Specifications
- Outside Diameter
- Housing Width
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Housing IDLC211
- Duty TypeMedium Duty
- Bearing MaterialAISI 52100 Steel
- SeriesUELCX00
- Weight5.52 lbs
- Shaft Diameter2.0000 in
- Product TypeBall Bearing Cartridges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data