Motion
UELCX11-35
UELCX11-35
MI ITEM #08633619
MFR #UELCX11-35
Price$469.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UELCX11-35
MI ITEM #08633619
MFR #UELCX11-35

Mfr description
UELCX11-35 2-3/16" MEDIUM ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.45/each

Specifications

Dimensions

  • Housing Width  
    1-5/8 in
  • Outside Diameter  
    5-7/8 in
  • Shaft Diameter
    2-3/16 in
  • Weight
    8.53 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Medium Duty
  • Housing ID
    LC212
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Product Type
    Ball Bearing Cartridges
  • Series
    UELCX00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)