Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUELFL
Overview
Mfr description
UELFL206-18TC 1-1/8" WIDE ACCU-LOC