Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUELFL
Overview
Mfr description
UELFL206-19TC 1-3/16" WIDE ACCU-LOC