Motion
UEMFB207-20MZ20

AMI BEARINGS INC
UEMFB207-20MZ20

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633693
MFR #UEMFB207-20MZ20
Price$727.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMFB207-20MZ20

Three-Bolt Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633693
MFR #UEMFB207-20MZ20

Mfr description
UEMFB207-20MZ20 1-1/4" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/4 in
  • Overall Width
    1-55/64 in
  • Weight
    3.88 lbs

Details

  • Bearing Number
    UE207-20MZ20
  • Description
    UEMFB207-20MZ20, Accu-Loc Concentric Collar Locking 3-Bolt Flange Bracket Unit, UEMFB200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    MFB207
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEMFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)