Motion
UEMF211-32MZ20

AMI BEARINGS INC
UEMF211-32MZ20

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633707
MFR #UEMF211-32MZ20
Price$872.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMF211-32MZ20

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633707
MFR #UEMF211-32MZ20

Mfr description
UEMF211-32MZ20 2" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5-1/8 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2 in
  • Overall Width
    2-11/32 in
  • Weight
    9.24 lbs

Details

  • Bearing Number
    UE211-32MZ20
  • Description
    UEMF211-32MZ20, Accu-Loc Concentric Collar Locking Four-Bolt Flange Unit, UEMF200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    MF211
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UEMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)