Motion
UEMP212-39MZ20

AMI BEARINGS INC
UEMP212-39MZ20

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Stainless Steel Housing Material
MI ITEM #08633714
MFR #UEMP212-39MZ20
Price$1,346.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMP212-39MZ20

Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Stainless Steel Housing Material
MI ITEM #08633714
MFR #UEMP212-39MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,346.39/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.7500 in
  • Bolt Center Diameter
    6-7/8 to 7-5/8 in
  • Bolt Center To Center Length
    6.8750 to 7.6250 in
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    2.6220 in
  • Housing Dimensions
    9-1/2 x 2-3/4 x 5-7/16 in
  • Housing Width
    2.7500 in
  • Inner Race Width
    2.6220 in
  • Inside Diameter
    2.4375 in
  • Length
    9.5000 in
  • Length Through Bore
    2.6220 in
  • Max Bolt Hole Spacing
    7.6250 in
  • Min Bolt Hole Spacing
    6.8750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.7500 in
  • Shaft Diameter
    2.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    12.56 lbs
  • Width
    2.7500 in, 69.90 mm

Details

  • Additional Details
    Wide Inner Ring | Kanigen Protection | 304 Cast Stainless Steel
  • Bearing Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Bearing Number
    UE212-39MZ20
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Compatible Frame Series
    UEMP200MZ20
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Corrosion Resistant, Washdown Resistant
  • Distance Between Mounting Hole Cen
    6-7/8 to 7-5/8 in
  • End Type
    Open
  • Finish/Coating
    Kanigen Protected
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    MP212
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Manufacturer Catalog Number
    UEMP212-39MZ20
  • Material
    304 Cast Stainless Steel
  • Material Grade
    304 Cast Stainless Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UE212-39MZ20
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UEMP200MZ20
  • Shaft Attachment
    Concentric Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Ball

Overview

Mfr description
UEMP212-39MZ20 2-7/16" KANIGEN ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought