Motion
UEMST204-12MZ20

AMI BEARINGS INC
UEMST204-12MZ20

Ball Bearing Take-up Unit - 3/4 in Bore, Stainless Steel Housing, Concentric Collar Collar, 0.5312 in, 13.49 mm Slot
Mi Item #08633715
MFR #UEMST204-12MZ20
Price$486.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST204-12MZ20

Ball Bearing Take-up Unit - 3/4 in Bore, Stainless Steel Housing, Concentric Collar Collar, 0.5312 in, 13.49 mm Slot
Mi Item #08633715
MFR #UEMST204-12MZ20

Mfr description
UEMST204-12MZ20 3/4" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.14/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Height
    2.3750 in, 60.32 mm
  • Overall Length
    3.6875 in, 93.66 mm
  • Overall Width
    1.2990 in, 33 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Slot Width  
    0.5312 in, 13.49 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.92 lbs, 0.871 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEMST200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease Zerk
  • Manufacturer Catalog Number
    UEMST204-12MZ20
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE204-12MZ20
  • Series
    UEMST200MZ20
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)