Motion
UEMST206-19MZ20

AMI BEARINGS INC
UEMST206-19MZ20

Ball Bearing Take-up Unit - 1-3/16 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #08633719
MFR #UEMST206-19MZ20
Price$634.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST206-19MZ20

Ball Bearing Take-up Unit - 1-3/16 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #08633719
MFR #UEMST206-19MZ20

Mfr description
UEMST206-19MZ20 1-3/16" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.5670 in, 39.79 mm
  • Overall Height
    2-3/4 in, 69.84 mm
  • Overall Length
    4-7/16 in, 112.70 mm
  • Overall Width
    2-1/4 in, 57.14 mm
  • Shaft Diameter
    1.1875 in, 30.16 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.96 lbs, 1.34 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEMST200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UEMST206-19MZ20
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Replacement Bearing
    UE206-19MZ20
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)