Motion
UEMST206-20MZ20

AMI BEARINGS INC
UEMST206-20MZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
MI ITEM #08633721
MFR #UEMST206-20MZ20
Price$634.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST206-20MZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
MI ITEM #08633721
MFR #UEMST206-20MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.5670 in, 39.79 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.9 lbs, 1.315 kg

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Bearing Series
    UEMST200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEMST206-20MZ20
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE206-20MZ20
  • Series
    UEMST200MZ20
  • Shaft Attachment
    Concentric Collar

Overview

Mfr description
UEMST206-20MZ20 1-1/4" KANIGEN ACCU-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought