Motion
UEMST206-20MZ20RF

AMI BEARINGS INC
UEMST206-20MZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty
Mi Item #08633722
MFR #UEMST206-20MZ20RF
Price$729.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST206-20MZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty
Mi Item #08633722
MFR #UEMST206-20MZ20RF

Mfr description
UEMST206-20MZ20RF 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1.5670 in, 39.79 mm
  • Outside Diameter
    2.4410 in, 62 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    2.9 lbs, 1.315 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    Kanigen Protected AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    UEMST206-20MZ20RF
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19616.6 N, 4410 lbf
  • Radial Static Load Capacity
    11298.4 N, 2540 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE206-20MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    11298.5 N, 2540 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)