Motion
UEMST207-20MZ20

AMI BEARINGS INC
UEMST207-20MZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #08633723
MFR #UEMST207-20MZ20
Price$727.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST207-20MZ20

Ball Bearing Take-up Unit - 1-1/4 in Bore, Stainless Steel Housing, Concentric Collar Collar
Mi Item #08633723
MFR #UEMST207-20MZ20

Mfr description
UEMST207-20MZ20 1-1/4" KANIGEN ACCU-LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    3.88 lbs, 1.76 kg

Details

  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Bearing Series
    UEMST200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UEMST207-20MZ20
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE207-20MZ20
  • Shaft Attachment
    Concentric Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)