Motion
UEMST208-24MZ20RF

AMI BEARINGS INC
UEMST208-24MZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #08633728
MFR #UEMST208-24MZ20RF
Price$1,010.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST208-24MZ20RF

Ball Bearing Take-up Unit - Side Mount, 1-1/2 in Bore, Stainless Steel Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #08633728
MFR #UEMST208-24MZ20RF

Mfr description
UEMST208-24MZ20RF 1-1/2" KANIGEN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.9370 in, 49.20 mm
  • Housing Dimensions
    1.9375 in, 49.20 mm
  • Housing Width
    1.9375 in, 49.20 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.1496 in, 80 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Height
    4.5000 in, 114.29 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    208
  • Slot Spacing  
    4-1/2 in, 114.29 mm
  • Slot Width  
    0.7500 in, 19.10 mm
  • Take Up Frame Size
    MST208
  • Weight
    5.72 lbs, 2.6 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEMST200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    MST208
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    6590 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    Kanigen Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEMST208-24MZ20RF
  • Material
    Cast Stainless Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf, 6590 lbf
  • Radial Static Load Capacity
    1830 kgf, 4020 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE208-24MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    RF Double Lip Seal
  • Sealing Type
    RF Double Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    17881.8 N, 4020 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)