Motion
UEMST209-27MZ20

AMI BEARINGS INC
UEMST209-27MZ20

Ball Bearing Take-up Unit - 1-11/16 in Bore, Stainless Steel Housing, Concentric Collar Collar
MI ITEM #08633729
MFR #UEMST209-27MZ20
Price$663.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEMST209-27MZ20

Ball Bearing Take-up Unit - 1-11/16 in Bore, Stainless Steel Housing, Concentric Collar Collar
MI ITEM #08633729
MFR #UEMST209-27MZ20

Mfr description
UEMST209-27MZ20 1-11/16" KANIGEN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.74/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width
    1.9760 in, 50.20 mm
  • Overall Height
    3-7/16 in, 87.29 mm
  • Overall Length
    5-11/16 in, 144.50 mm
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Size Code
    209
  • Weight
    5.65 lbs, 2.563 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEMST200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    AISI 52100 Steel - Kanigen Protection
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UEMST209-27MZ20
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE209-27MZ20
  • Self Aligning
    True
  • Series
    UEMST200MZ20
  • Shaft Attachment
    Concentric Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)