Specifications
Dimensions
- Body Width2-1/4 in, 57.20 mm
- Bore Diameter1-3/16 in
- Inner Ring Width1.5670 in, 39.79 mm
- Length Through Bore1.5670 in, 39.79 mm
- Overall Height2-3/4 in, 69.84 mm
- Overall Length4-7/16 in, 112.70 mm
- Overall Width2-1/4 in, 57.14 mm
- Shaft Diameter1.1875 in, 30.16 mm
- Slot Width0.4720 in, 11.98 mm
- Weight2.96 lbs, 1.34 kg
Details
- Bearing MaterialAISI 52100 Steel
- Bearing SeriesUEMT200MZ20
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grease TypeRelubricatable
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- LubricationRelubricatable
- Lubrication TypeRelubricatable
- Manufacturer Catalog NumberUEMT206-19MZ20
- MaterialCast Stainless Steel
- Product TypeTake-Up Ball Bearing Units
- RelubricatableTrue
- Replacement BearingUE206-19MZ20
- Shaft AttachmentConcentric Collar
Overview
Mfr description
UEMT206-19MZ20 1-3/16" KANIGEN ACCU-LOC