Motion
UENFL204-12MZ20B

AMI BEARINGS INC
UENFL204-12MZ20B

Two-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633738
MFR #UENFL204-12MZ20B
List Price$378.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENFL204-12MZ20B

Two-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633738
MFR #UENFL204-12MZ20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.92/each for your price

Overview

Mfr description
UENFL204-12MZ20B 3/4" KANIGEN ACCU-LOC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Bearing Number
    UE204-12MZ20
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1-13/32 in
  • Inner Ring Width
    2-1/2 in
  • Description
    UENFL204-12MZ20B, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UENFL200MZ20 Series
  • Bolt Size
    3/8 in
  • Series
    UENFL
  • Color
    Black
  • Housing ID
    NFL204
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Weight
    0.68 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text