Motion
UENFL205-16CW

AMI BEARINGS INC
UENFL205-16CW

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633751
MFR #UENFL205-16CW
Price$200.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENFL205-16CW

Two-Bolt Flange Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633751
MFR #UENFL205-16CW

Mfr description
UENFL205-16CW 1" WIDE ACCU-LOC WHITE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3-57/64 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1 in
  • Inner Ring Width
    2-3/4 in
  • Overall Width
    1-1/2 in
  • Weight
    0.80 lbs

Details

  • Bearing Number
    UE205-16MZ20
  • Color
    White
  • Description
    UENFL205-16MZ20W, Accu-Loc Concentric Collar Locking Two-Bolt Flange Unit, UENFL200MZ20 Series
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    NFL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UENFL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)