Motion
UENFL206CB
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633792
MFR #UENFL206CB
Price$243.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08633792
MFR #UENFL206CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.5670 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Food Grade Grease
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
UENFL206CB 30MM WIDE ACCU-LOC BLACK
  • CHOICE EXTRA SERIES – UEPPL/UETBL/UENFL/UEFBL/UEFPL/UETPL/UENTPL/UEWTPL/UEHPL
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing
  • Typical Applications: Food Processing Conveyor Pickle Processing Citrus Processing Glass Manufacturing Outside HVAC Labeling
  • Bore Size Range Availability: 3/4” to 1-15/16”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought