Motion
UENFL207CEB

AMI BEARINGS INC
UENFL207CEB

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633827
MFR #UENFL207CEB
Price$293.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENFL207CEB

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08633827
MFR #UENFL207CEB

Mfr description
UENFL207CEB 35MM WIDE ACCU-LOC BLACK
  • CHOICE EXTRA SERIES – UEPPL/UETBL/UENFL/UEFBL/UEFPL/UETPL/UENTPL/UEWTPL/UEHPL
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing
  • Typical Applications: Food Processing Conveyor Pickle Processing Citrus Processing Glass Manufacturing Outside HVAC Labeling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.7280 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Food Grade Grease
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)