Motion
UENST205-15

AMI BEARINGS INC
UENST205-15

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
Mi Item #08633859
MFR #UENST205-15
Price$122.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENST205-15

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
Mi Item #08633859
MFR #UENST205-15

Mfr description
UENST205-15 15/16" WIDE ACCU-LOC NARROW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.07/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UENST205-15
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)