Motion
UENST207-20TCMZ20

AMI BEARINGS INC
UENST207-20TCMZ20

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08633872
MFR #UENST207-20TCMZ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENST207-20TCMZ20

Ball Bearing Take-Up Unit - 1-1/4 in Bore, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08633872
MFR #UENST207-20TCMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UENST207-20TCMZ20 1-1/4" KANIGEN

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UENST207-20TCMZ20
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text