Motion
UENST210-32

AMI BEARINGS INC
UENST210-32

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
Mi Item #08633880
MFR #UENST210-32
Price$272.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENST210-32

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
Mi Item #08633880
MFR #UENST210-32

Mfr description
UENST210-32 2" WIDE ACCU-LOC NARROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.42/each

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    UENST210-32
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)