Motion
UENST211-32

AMI BEARINGS INC
UENST211-32

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08633882
MFR #UENST211-32
List Price$315.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENST211-32

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Concentric Collar Collar
MI ITEM #08633882
MFR #UENST211-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.34/each for your price

Overview

Mfr description
UENST211-32 2" WIDE ACCU-LOC NARROW

Specifications

  • Unit Type
    Side Mount
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UENST211-32
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text