Motion
UENTPL207-20MZ20CEW

AMI BEARINGS INC
UENTPL207-20MZ20CEW

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08633908
MFR #UENTPL207-20MZ20CEW
Price$677.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENTPL207-20MZ20CEW

Ball Bearing Take-up Unit - 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, Normal Duty, 0.2500 in, 6.34 mm Slot
MI ITEM #08633908
MFR #UENTPL207-20MZ20CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$677.90/each

Specifications

Dimensions

  • Body Width
    1.8750 in, 47.60 mm
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7280 in, 43.89 mm
  • Housing Dimensions
    1.1720 in, 29.80 mm
  • Housing Width
    1.1720 in, 29.80 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Insert Outer Diameter
    2.8346 in, 72 mm
  • Length Through Bore
    1.7280 in, 43.89 mm
  • Outside Diameter
    2.8350 in, 72 mm
  • Overall Height
    4.0160 in, 102 mm
  • Overall Length
    4.9220 in, 125 mm
  • Overall Width
    1.1720 in, 29.80 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    207
  • Slot Spacing  
    3.5000 in, 88.90 mm
  • Slot Width  
    0.2500 in, 6.34 mm
  • Take Up Frame Size
    NTPL207
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    2.00 lbs, 0.91 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UE200MZ20
  • Bore Type
    Round
  • Cage Material
    Stamped Steel
  • Compatible Frame Number
    NTPL207
  • Country of Origin
    USA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Kanigen
  • Grease Type
    H1 Approved Food Grade Grease
  • Housing Construction
    Solid
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    Kanigen Corrosion Resistant AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable, H1 Approved Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    UENTPL207-20MZ20CEW
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25888.6 N, 5820 lbf
  • Radial Static Load Capacity
    15390.8 N, 3460 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE207-20MZ20
  • Retainer Type
    Stamped Steel
  • Seal Material
    Buna-Nitrile Rubber
  • Seal Type
    Single Lip Seal
  • Sealing Type
    Single Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Accu-Loc Concentric Locking Collar
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UENTPL207-20MZ20CEW 1-1/4" KANIGEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought