Motion
UENTPL207-20MZ20W

AMI BEARINGS INC
UENTPL207-20MZ20W

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, 1/4 in, 6.40 mm Slot
Mi Item #08633913
MFR #UENTPL207-20MZ20W
Price$635.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENTPL207-20MZ20W

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Concentric Collar Collar, 1/4 in, 6.40 mm Slot
Mi Item #08633913
MFR #UENTPL207-20MZ20W

Mfr description
UENTPL207-20MZ20W 1-1/4" KANIGEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Dimensions
    2-7/16 in, 61.89 mm
  • Housing Width
    2-7/16 in, 61.89 mm
  • Inner Ring Width
    1.7280 in, 43.89 mm
  • Overall Height
    3.0000 in, 76.20 mm
  • Overall Length
    4-59/64 in, 125 mm
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Width  
    1/4 in, 6.40 mm
  • Weight
    2.00 lbs, 0.91 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UENTPL200MZ20
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease Zerk
  • Manufacturer Catalog Number
    UENTPL207-20MZ20W
  • Material
    PBT Thermoplastic
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    UE207-20MZ20
  • Series
    UENTPL200MZ20
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)