Motion
UENTPL207CEW

AMI BEARINGS INC
UENTPL207CEW

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08633918
MFR #UENTPL207CEW
List Price$369.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UENTPL207CEW

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Thermoplastic Housing, Concentric Collar Collar
MI ITEM #08633918
MFR #UENTPL207CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.91/each for your price

Overview

Mfr description
UENTPL207CEW 35MM WIDE ACCU-LOC WHITE

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UENTPL207CEW
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text